
- Male/Female Run Tee JIC Branch w/ 5/8" Male 37° JIC & 1/2" Pipe Thread
No. of Ends | 3 |
SAE Reference No. | N/A |
End Types 2 | JIC 37°, NPT |
Tube O.D. | 5/8 in |
End Size | 1/2 NPT(f), 1/2 NPT(m), 5/8 JIC(m) |
Fitting Type | Tee |
Fitting Angle | 90° |
Fitting Description | Male/Female Run Tee JIC Branch |
M | 1.23 in |
End Types | JIC 37° & NPT |
Material | Carbon Steel |
Male Pipe Size | 1/2 in |
N | 1.47 in |
Weight | 0.8 LB |
