
- Male/Female Run Tee JIC Branch w/ 1/2" Male 37° JIC & 3/8" Pipe Thread
Fitting Angle | 90° |
No. of Ends | 3 |
Fitting Description | Male/Female Run Tee JIC Branch |
End Size | 3/8 NPT(f), 3/8 NPT(m), 1/2 JIC(m) |
End Types 2 | JIC 37°, NPT |
End Types | JIC 37° & NPT |
N | 1.22 in |
SAE Reference No. | N/A |
M | 1.02 in |
Tube O.D. | 1/2 in |
Material | Carbon Steel |
Male Pipe Size | 3/8 in |
Fitting Type | Tee |
Weight | 0.8 LB |
