
- Union Tee w/ 1/2" Male 37° JIC x 1/2" Male 37° JIC x 1/2" Male 37° JIC
Fitting Angle | 90° |
Tube O.D. 2 | 1/2 in |
End Types 2 | JIC 37° |
Material | Carbon Steel |
SAE Reference No. | 070401 |
M2 | 1 1/4 in |
Fitting Type | Tee |
Tube O.D. 1 | 1/2 in |
End Types | JIC 37° |
End Size | 1/2 JIC(m) |
No. of Ends | 3 |
Fitting Description | Union Tee |
Tube O.D. 3 | 1/2 in |
Weight | 0.266 LB |
