
- Union Tee w/ 5/16" Male 37° JIC x 5/16" Male 37° JIC x 5/16" Male 37° JIC
Fitting Description | Union Tee |
End Types | JIC 37° |
No. of Ends | 3 |
Material | Carbon Steel |
SAE Reference No. | 070401 |
Tube O.D. 2 | 5/16 in |
Fitting Angle | 90° |
End Size | 5/16 JIC(m) |
End Types 2 | JIC 37° |
Fitting Type | Tee |
Tube O.D. 1 | 5/16 in |
Tube O.D. 3 | 5/16 in |
M2 | 0.95 in |
Weight | 0.1 LB |
