
- Union Tee w/ 1 1/4" Male 37° JIC x 1 1/4" Male 37° JIC x 1 1/4" Male 37° JIC
No. of Ends | 3 |
Material | Carbon Steel |
Fitting Angle | 90° |
End Types 2 | JIC 37° |
End Types | JIC 37° |
End Size | 1 1/4 JIC(m) |
Tube O.D. 3 | 1 1/4 in |
Fitting Description | Union Tee |
SAE Reference No. | 070401 |
Fitting Type | Tee |
Tube O.D. 2 | 1 1/4 in |
M2 | 2.06 in |
Tube O.D. 1 | 1 1/4 in |
Weight | 1.625 LB |
