
- Union Tee w/ 1" Male 37° JIC x 1" Male 37° JIC x 1 1/4" Male 37° JIC
No. of Ends | 3 |
Tube O.D. 2 | 1 in |
M2 | 2.08 in |
Tube O.D. 3 | 1 1/4 in |
End Types | JIC 37° |
Fitting Description | Union Tee |
SAE Reference No. | 070401 |
End Types 2 | JIC 37° |
Fitting Type | Tee |
Material | Carbon Steel |
End Size | 1 JIC(m), 1 1/4 JIC(m) |
Tube O.D. 1 | 1 in |
Fitting Angle | 90° |
Weight | 1.0 LB |
