
- Union Tee w/ 3/4" Male 37° JIC x 3/4" Male 37° JIC x 3/4" Male 37° JIC
End Types 2 | JIC 37° |
Fitting Type | Tee |
SAE Reference No. | 070401 |
No. of Ends | 3 |
Fitting Description | Union Tee |
End Size | 3/4 JIC(m) |
Tube O.D. 1 | 3/4 in |
Material | Carbon Steel |
Fitting Angle | 90° |
Tube O.D. 2 | 3/4 in |
End Types | JIC 37° |
Tube O.D. 3 | 3/4 in |
M2 | 1.66 in |
Weight | 0.656 LB |
