
- Run Tee Female Pipe Branch w/ 1" Male 37° JIC & 1" Pipe Thread
Fitting Angle | 90° |
No. of Ends | 3 |
M | 2.09 in |
N | 2.09 in |
Fitting Description | Run Tee Female Pipe Branch |
Fitting Type | Tee |
Male Pipe Size | 1 in |
Material | Carbon Steel |
End Size | 1 JIC(m), 1 NPT(f), 1 NPT(m) |
End Types | JIC 37° & NPT |
Tube O.D. | 1 in |
SAE Reference No. | N/A |
End Types 2 | JIC 37°, NPT |
Weight | 1.0 LB |
