
- Swivel Nut Run Tee w/ 1" Male & Female 37° JIC
End Types | JIC 37° |
M | 1.81 in |
End Types 2 | JIC 37° |
SAE Reference No. | 070432 |
Tube O.D. | 1 in |
End Size | 1 JIC(m), 1 JIC(f) |
Fitting Description | Swivel Nut Run Tee |
Fitting Type | Tee, Bulkhead |
M1 | 1.41 in |
No. of Ends | 3 |
Material | Carbon Steel |
Fitting Angle | 90°, Swivel |
Weight | 1.047 LB |
