
- Swivel Nut Branch Tee w/ 1 1/4" Male & Female 37° JIC
Material | Carbon Steel |
Fitting Type | Tee |
Tube O.D. | 1 1/4 in |
End Size | 1 1/4 JIC(m), 1 1/4 JIC(f) |
SAE Reference No. | 070433 |
Fitting Angle | 90° |
End Types | JIC 37° |
Fitting Description | Swivel Nut Branch Tee |
M1 | 1.55 in |
M | 2.06 in |
End Types 2 | JIC 37° |
No. of Ends | 3 |
Weight | 1.838 LB |
