
- Swivel Nut Branch Tee w/ 5/8" Male & Female 37° JIC
M | 1.45 in |
SAE Reference No. | 070433 |
End Types | JIC 37° |
M1 | 1.12 in |
Material | Carbon Steel |
No. of Ends | 3 |
Fitting Type | Tee |
Fitting Angle | 90° |
End Size | 5/8 JIC(m), 5/8 JIC(f) |
Fitting Description | Swivel Nut Branch Tee |
End Types 2 | JIC 37° |
Tube O.D. | 5/8 in |
Weight | 0.51 LB |
