
- Female Branch Tee w/ 1/2" Male 37° JIC & 3/8" Female Pipe Thread
No. of Ends | 3 |
Material | Carbon Steel |
Tube O.D. | 1/2 in |
End Types 2 | JIC 37°, NPT |
SAE Reference No. | 070427 |
End Size | 3/8 NPT(f), 1/2 JIC(m) |
Fitting Type | Tee |
N | 1.02 in |
End Types | JIC 37° & NPT |
Fitting Angle | 90°, Swivel |
Fitting Description | Female Branch Tee |
M | 1.42 in |
Female Pipe Size | 3/8 in |
Weight | 0.36 LB |
