
- Female Branch Tee w/ 1/4" Male 37° JIC & 1/8" Female Pipe Thread
M | 1.08 in |
Fitting Angle | 90°, Swivel |
No. of Ends | 3 |
Tube O.D. | 1/4 in |
End Size Done | Yes |
End Size | 1/8 NPT(f), 1/4 JIC(m) |
N | 0.66 in |
End Types | JIC 37° & NPT |
Fitting Type | Tee |
SAE Reference No. | 070427 |
Fitting Description | Female Branch Tee |
Female Pipe Size | 1/8 in |
End Types 2 | JIC 37°, NPT |
Material | Carbon Steel |
Weight | 0.125 LB |
