
- Female Branch Tee w/ 1" Male 37° JIC & 1" Female Pipe Thread
M | 2.09 in |
Fitting Angle | 90°, Swivel |
Material | Carbon Steel |
Tube O.D. | 1 in |
Female Pipe Size | 1 in |
N | 1.62 in |
End Types 2 | JIC 37°, NPT |
Fitting Description | Female Branch Tee |
No. of Ends | 3 |
End Size | 1 JIC(m), 1 NPT(f) |
Fitting Type | Tee |
End Types | JIC 37° & NPT |
SAE Reference No. | 070427 |
Weight | 1.25 LB |
