
- Bulkhead Run Tee w/ 1/2" Male 37° JIC
Tube O.D. | 1/2 in |
End Size | 1/2 JIC(m) |
No. of Ends | 3 |
M2 | 2.11 in |
End Types 2 | JIC 37° |
SAE Reference No. | 070958 |
Fitting Description | Bulkhead Run Tee |
Fitting Angle | 90° |
M1 | 1.36 in |
M | 1.36 in |
End Types | JIC 37° |
Material | Carbon Steel |
Fitting Type | Tee, Bulkhead |
Weight | 0.36 LB |
