
- Bulkhead Run Tee w/ 3/8" Male 37° JIC
No. of Ends | 3 |
M | 1.09 in |
M1 | 1.09 in |
Fitting Description | Bulkhead Run Tee |
End Types 2 | JIC 37° |
End Types | JIC 37° |
Fitting Type | Tee, Bulkhead |
End Size | 3/8 JIC(m) |
Material | Carbon Steel |
SAE Reference No. | 070958 |
Fitting Angle | 90° |
Tube O.D. | 3/8 in |
M2 | 1.81 in |
Weight | 0.16 LB |
