
- Run Tee Pipe Branch w/ 1/4" Male 37° JIC & 1/8" Male Pipe Thread
Fitting Angle | 90° |
End Size | 1/8 NPT(m), 1/4 JIC(m) |
Fitting Type | Tee |
SAE Reference No. | N/A |
Material | Carbon Steel |
M | 0.89 in |
N | 0.78 in |
Male Pipe Size | 1/8 in |
No. of Ends | 3 |
End Types 2 | JIC 37°, NPT |
Fitting Description | Run Tee Pipe Branch |
End Types | JIC 37° & NPT |
Tube O.D. | 1/4 in |
End Size Done | Yes |
Weight | 0.5 LB |
