
- Straight Thread O-Ring Run Tee w/ 1/4" Male JIC & 1/4" Port Size
Fitting Description | Straight Thread O-Ring Run Tee |
Tube O.D. | 1/4 in |
No. of Ends | 3 |
End Types 2 | JIC 37°, O-Ring Boss |
Material | Carbon Steel |
SAE Reference No. | 070428 |
End Types | JIC 37° & O-Ring Boss |
Fitting Angle | 90° |
N | 1.03 in |
M | 0.89 in |
Fitting Type | Tee |
Port Size | 1/4 |
End Size | 1/4 JIC(m), 1/4 O-Ring Boss(m) |
Weight | 0.094 LB |
