
- Straight Thread O-Ring Run Tee w/ " Male JIC & 1 1/4" Port Size
No. of Ends | 3 |
M | 2.19 in |
Fitting Type | Tee |
End Types 2 | JIC 37°, O-Ring Boss |
End Size | 1 1/4 JIC(m), 1 1/4 O-Ring Boss(m) |
Material | Carbon Steel |
Port Size | 1 1/4 |
End Types | JIC 37° & O-Ring Boss |
N | 2 1/4 in |
SAE Reference No. | 070428 |
Fitting Description | Straight Thread O-Ring Run Tee |
Fitting Angle | 90° |
Tube O.D. | 1 1/4 in |
Weight | 1.859 LB |
