
- Straight Thread O-Ring Run Tee w/ 1" Male JIC & 1" Port Size
M | 1.81 in |
SAE Reference No. | 070428 |
Port Size | 1 |
Fitting Type | Tee |
End Types 2 | JIC 37°, O-Ring Boss |
End Types | JIC 37° & O-Ring Boss |
Material | Carbon Steel |
Tube O.D. | 1 in |
Fitting Angle | 90° |
N | 2.05 in |
No. of Ends | 3 |
End Size | 1 JIC(m), 1 O-Ring Boss(m) |
Fitting Description | Straight Thread O-Ring Run Tee |
Weight | 1.109 LB |
