
- Straight Thread O-Ring Run Tee w/ 5/8" Male JIC & 5/8" Port Size
N | 1.7 in |
Fitting Type | Tee |
M | 1.45 in |
End Size | 5/8 JIC(m), 5/8 O-Ring Boss(m) |
Port Size | 5/8 |
End Types 2 | JIC 37°, O-Ring Boss |
Fitting Angle | 90° |
Material | Carbon Steel |
No. of Ends | 3 |
Tube O.D. | 5/8 in |
Fitting Description | Straight Thread O-Ring Run Tee |
SAE Reference No. | 070428 |
End Types | JIC 37° & O-Ring Boss |
Weight | 0.484 LB |
