
- Straight Thread O-Ring Branch Tee w/ 1 1/4" Male JIC & 1 1/4" Port Size
No. of Ends | 3 |
End Types | JIC 37° & O-Ring Boss |
M | 2.06 in |
Port Size | 1 1/4 |
End Types 2 | JIC 37°, O-Ring Boss |
Fitting Type | Tee |
Material | Carbon Steel |
Fitting Description | Straight Thread O-Ring Branch Tee |
Tube O.D. | 1 1/4 in |
Fitting Angle | 90° |
N | 2.27 in |
End Size | 1 1/4 JIC(m), 1 1/4 O-Ring Boss(m) |
SAE Reference No. | 070429 |
Weight | 2.045 LB |
