
- Bulkhead Union Tee w/ 3/8" Male 37° JIC
End Types 2 | JIC 37° |
No. of Ends | 3 |
M1 | 1.06 in |
Fitting Angle | 90° |
Fitting Description | Bulkhead Union Tee |
M | 1.81 in |
End Size | 3/8 JIC(m) |
Fitting Type | Tee, Bulkhead |
Tube O.D. | 3/8 in |
SAE Reference No. | 070959 |
End Types | JIC 37° |
Material | Carbon Steel |
Weight | 0.17 LB |
