
- Bulkhead Union Tee w/ 5/16" Male 37° JIC
Fitting Type | Tee, Bulkhead |
Material | Carbon Steel |
No. of Ends | 3 |
SAE Reference No. | 070959 |
M1 | 0.95 in |
End Types | JIC 37° |
Fitting Description | Bulkhead Union Tee |
End Size | 5/16 JIC(m) |
Tube O.D. | 5/16 in |
M | 1.62 in |
End Types 2 | JIC 37° |
Fitting Angle | 90° |
Weight | 0.16 LB |
