
- Bulkhead Union Tee w/ 1/4" Male 37° JIC
Tube O.D. | 1/4 in |
M1 | 0.92 in |
End Size | 1/4 JIC(m) |
No. of Ends | 3 |
Fitting Description | Bulkhead Union Tee |
Fitting Type | Tee, Bulkhead |
Fitting Angle | 90° |
SAE Reference No. | 070959 |
Material | Carbon Steel |
M | 1.59 in |
End Types | JIC 37° |
End Types 2 | JIC 37° |
Weight | 0.12 LB |
