
- Bulkhead Union Tee w/ 3/4" Male 37° JIC
Material | Carbon Steel |
No. of Ends | 3 |
SAE Reference No. | 070959 |
End Types | JIC 37° |
Fitting Description | Bulkhead Union Tee |
End Size | 3/4 JIC(m) |
Tube O.D. | 3/4 in |
Fitting Angle | 90° |
M1 | 1.72 in |
M | 2.67 in |
End Types 2 | JIC 37° |
Fitting Type | Tee, Bulkhead |
Weight | 0.89 LB |
