
- Bulkhead Union Tee w/ 5/8" Male 37° JIC
M1 | 1.44 in |
Material | Carbon Steel |
No. of Ends | 3 |
M | 2.39 in |
End Types 2 | JIC 37° |
Fitting Angle | 90° |
End Size | 5/8 JIC(m) |
SAE Reference No. | 070959 |
Fitting Type | Tee, Bulkhead |
End Types | JIC 37° |
Fitting Description | Bulkhead Union Tee |
Tube O.D. | 5/8 in |
Weight | 0.6 LB |
