
- Male Branch Tee w/ 1/2" Male 37° JIC & 3/8" Pipe Thread
Fitting Angle | 90° |
Tube O.D. 1 | 1/2 in |
Tube O.D. 2 | 1/2 in |
End Types | JIC 37° & NPT |
Fitting Description | Male Branch Tee |
No. of Ends | 3 |
M | 1.25 in |
Material | Carbon Steel |
End Size | 3/8 NPT(m), 1/2 JIC(m) |
SAE Reference No. | 070425 |
Male Pipe Size | 3/8 in |
End Types 2 | JIC 37°, NPT |
Fitting Type | Tee |
N | 1.22 in |
Weight | 0.266 LB |
