
- Male Branch Tee w/ 3/8" Male 37° JIC & 3/8" Pipe Thread
End Types 2 | JIC 37°, NPT |
N | 1.22 in |
SAE Reference No. | 070425 |
Fitting Description | Male Branch Tee |
Tube O.D. 2 | 3/8 in |
Fitting Type | Tee |
Tube O.D. 1 | 3/8 in |
End Types | JIC 37° & NPT |
End Size | 3/8 JIC(m), 3/8 NPT(m) |
M | 1.06 in |
Fitting Angle | 90° |
Material | Carbon Steel |
No. of Ends | 3 |
Male Pipe Size | 3/8 in |
Weight | 0.211 LB |
