
- Male Branch Tee w/ 1/4" Male 37° JIC & 1/4" Pipe Thread
End Size | 1/4 JIC(m), 1/4 NPT(m) |
Male Pipe Size | 1/4 in |
Tube O.D. 1 | 1/4 in |
Tube O.D. 2 | 1/4 in |
End Types 2 | JIC 37°, NPT |
Fitting Angle | 90° |
End Types | JIC 37° & NPT |
Fitting Description | Male Branch Tee |
SAE Reference No. | 070425 |
No. of Ends | 3 |
M | 1.05 in |
N | 1.09 in |
Fitting Type | Tee |
Material | Carbon Steel |
Weight | 0.125 LB |
