
- Male Branch Tee w/ 1/4" Male 37° JIC & 1/8" Pipe Thread
End Types 2 | JIC 37°, NPT |
SAE Reference No. | 070425 |
Tube O.D. 2 | 1/4 in |
End Types | JIC 37° & NPT |
No. of Ends | 3 |
Fitting Type | Tee |
N | 0.78 in |
Tube O.D. 1 | 1/4 in |
Fitting Angle | 90° |
Male Pipe Size | 1/8 in |
Material | Carbon Steel |
M | 0.89 in |
End Size | 1/8 NPT(m), 1/4 JIC(m) |
Fitting Description | Male Branch Tee |
Weight | 0.063 LB |
