
- Double Female Pipe Tee Male JIC Branch w/ 1" Male 37° JIC & 1" Female Pipe Thread
No. of Ends | 3 |
End Types 2 | JIC 37°, NPT |
Fitting Type | Tee |
Fitting Description | Double Female Pipe Tee Male JIC Branch |
Material | Carbon Steel |
End Size | 1 JIC(m), 1 NPT(f) |
SAE Reference No. | N/A |
Female Pipe Size | 1 in |
Fitting Angle | 90° |
Tube O.D. | 1 in |
M | 2.17 in |
End Types | JIC 37° & NPT |
N | 1.62 in |
Weight | 1.3 LB |
