
- Male JIC/Female Pipe Run Tee Male JIC Branch w/ 3/8" Male 37° JIC & 1/4" Female Pipe Thread
Material | Carbon Steel |
End Types 2 | JIC 37°, NPT |
Fitting Type | Tee |
Tube O.D. 1 | 3/8 in |
SAE Reference No. | 070426 |
End Size | 1/4 NPT(f), 3/8 JIC(m) |
Tube O.D. 3 | 3/8 in |
End Types | JIC 37° & NPT |
Fitting Description | Male JIC/Female Pipe Run Tee Male JIC Branch |
N | 0.89 in |
Fitting Angle | 90° |
M | 1.23 in |
No. of Ends | 3 |
Female Pipe Size | 1/4 in |
Weight | 0.187 LB |
