
- Male JIC/Female Pipe Run Tee Male JIC Branch w/ 1/4" Male 37° JIC & 1/4" Female Pipe Thread
M | 1 in |
No. of Ends | 3 |
Fitting Type | Tee |
N | 0.88 in |
Tube O.D. 1 | 1/4 in |
Material | Carbon Steel |
Fitting Angle | 90° |
End Types | JIC 37° & NPT |
Fitting Description | Male JIC/Female Pipe Run Tee Male JIC Branch |
End Size | 1/4 JIC(m), 1/4 NPT(f) |
Tube O.D. 3 | 1/4 in |
Female Pipe Size | 1/4 in |
SAE Reference No. | 070426 |
End Types 2 | JIC 37°, NPT |
Weight | 0.1 LB |
