
- Male JIC/Female Pipe Run Tee Male JIC Branch w/ 1" Male 37° JIC & 1" Female Pipe Thread
Fitting Type | Tee |
M | 2.17 in |
No. of Ends | 3 |
Fitting Angle | 90° |
Tube O.D. 1 | 1 in |
N | 1.62 in |
End Types | JIC 37° & NPT |
End Size | 1 JIC(m), 1 NPT(f) |
Female Pipe Size | 1 in |
Fitting Description | Male JIC/Female Pipe Run Tee Male JIC Branch |
SAE Reference No. | 070426 |
End Types 2 | JIC 37°, NPT |
Material | Carbon Steel |
Tube O.D. 3 | 1 in |
Weight | 1.562 LB |
