
- Male Run Tee w/ 5/8" Male 37° JIC & 1/2" Pipe Thread
Male Pipe Size | 1/2 in |
M | 1.45 in |
No. of Ends | 3 |
End Size | 1/2 NPT(m), 5/8 JIC(m) |
Tube O.D. 3 | 5/8 in |
SAE Reference No. | 070424 |
Fitting Type | Tee |
Fitting Description | Male Run Tee |
End Types 2 | JIC 37°, NPT |
N | 1.47 in |
Fitting Angle | 90° |
Tube O.D. 1 | 5/8 in |
End Types | JIC 37° & NPT |
Material | Carbon Steel |
Weight | 0.438 LB |
