
- Male Run Tee w/ 5/16" Male 37° JIC & 1/4" Pipe Thread
Material | Carbon Steel |
SAE Reference No. | 070424 |
Fitting Angle | 90° |
Fitting Type | Tee |
M | 1.05 in |
Fitting Description | Male Run Tee |
N | 1.09 in |
Tube O.D. 3 | 5/16 in |
End Size | 1/4 NPT(m), 5/16 JIC(m) |
End Types | JIC 37° & NPT |
No. of Ends | 3 |
Tube O.D. 1 | 5/16 in |
End Types 2 | JIC 37°, NPT |
Male Pipe Size | 1/4 in |
Weight | 0.19 LB |
