
- Male Run Tee w/ 1/4" Male 37° JIC & 1/8" Pipe Thread
Material | Carbon Steel |
Fitting Angle | 90° |
N | 0.78 in |
End Types | JIC 37° & NPT |
End Size | 1/8 NPT(m), 1/4 JIC(m) |
Tube O.D. 3 | 1/4 in |
No. of Ends | 3 |
End Types 2 | JIC 37°, NPT |
Male Pipe Size | 1/8 in |
Fitting Type | Tee |
Fitting Description | Male Run Tee |
Tube O.D. 1 | 1/4 in |
SAE Reference No. | 070424 |
M | 0.89 in |
Weight | 0.078 LB |
