
- Male Run Tee w/ 1" Male 37° JIC & 1" Pipe Thread
No. of Ends | 3 |
Male Pipe Size | 1 in |
Fitting Description | Male Run Tee |
Tube O.D. 3 | 1 in |
Fitting Angle | 90° |
Tube O.D. 1 | 1 in |
M | 1.81 in |
SAE Reference No. | 070424 |
N | 1.97 in |
Fitting Type | Tee |
Material | Carbon Steel |
End Types | JIC 37° & NPT |
End Types 2 | JIC 37°, NPT |
End Size | 1 JIC(m), 1 NPT(m) |
Weight | 0.969 LB |
