
- Male Run Tee w/ 3/4" Male 37° JIC & 3/4" Pipe Thread
End Types | JIC 37° & NPT |
M | 1.66 in |
Material | Carbon Steel |
End Types 2 | JIC 37°, NPT |
Tube O.D. 1 | 3/4 in |
Male Pipe Size | 3/4 in |
Fitting Angle | 90° |
No. of Ends | 3 |
N | 1.59 in |
End Size | 3/4 JIC(m), 3/4 NPT(m) |
SAE Reference No. | 070424 |
Fitting Type | Tee |
Fitting Description | Male Run Tee |
Tube O.D. 3 | 3/4 in |
Weight | 0.594 LB |
