
- Straight Thread O-Ring Connector Extended w/ 3/4" Male JIC & 3/4" Port Size
Overall Length | 3.61 in |
No. of Ends | 2 |
Tube O.D. | 3/4 in |
End Size | 3/4 JIC(m), 3/4 O-Ring Boss(m) |
Material | Carbon Steel |
Fitting Type | Adapter |
Port Size | 3/4 |
SAE Reference No. | N/A |
End Types | JIC 37° & O-Ring Boss |
Fitting Angle | Straight |
End Types 2 | JIC 37°, O-Ring Boss |
Fitting Description | Straight Thread O-Ring Connector Extended |
Weight | 0.6 LB |
