
- Straight Thread O-Ring Connector Extended w/ 5/8" Male JIC & 5/8" Port Size
Overall Length | 3.04 in |
Port Size | 5/8 |
End Size | 5/8 JIC(m), 5/8 O-Ring Boss(m) |
Fitting Angle | Straight |
No. of Ends | 2 |
Material | Carbon Steel |
Tube O.D. | 5/8 in |
End Types 2 | JIC 37°, O-Ring Boss |
Fitting Type | Adapter |
Fitting Description | Straight Thread O-Ring Connector Extended |
SAE Reference No. | N/A |
End Types | JIC 37° & O-Ring Boss |
Weight | 0.34 LB |
