
- Straight Thread O-Ring Connector w/ 5/8" Male JIC & 1/2" Port Size
Fitting Angle | Straight |
Fitting Description | Straight Thread O-Ring Connector |
Tube O.D. | 5/8 in |
End Size | 1/2 O-Ring Boss(m), 5/8 JIC(m) |
Port Size | 1/2 |
SAE Reference No. | 070120 |
Overall Length | 1.64 in |
Fitting Type | Adapter |
End Types | JIC 37° & O-Ring Boss |
Material | Carbon Steel |
End Types 2 | JIC 37°, O-Ring Boss |
No. of Ends | 2 |
Weight | 0.3 LB |
