
- Straight Thread O-Ring Connector w/ 1" Male JIC & 7/8" Port Size
No. of Ends | 2 |
Fitting Type | Adapter |
Material | Carbon Steel |
Tube O.D. | 1 in |
End Types | JIC 37° & O-Ring Boss |
Fitting Description | Straight Thread O-Ring Connector |
End Types 2 | JIC 37°, O-Ring Boss |
SAE Reference No. | 070120 |
End Size | 7/8 O-Ring Boss(m), 1 JIC(m) |
Overall Length | 2.04 in |
Fitting Angle | Straight |
Port Size | 7/8 |
Weight | 0.6 LB |
