
- Straight Thread O-Ring Connector w/ 5/8" Male JIC & 7/8" Port Size
End Types 2 | JIC 37°, O-Ring Boss |
Material | Carbon Steel |
No. of Ends | 2 |
End Size | 5/8 JIC(m), 7/8 O-Ring Boss(m) |
Fitting Angle | Straight |
Overall Length | 1.86 in |
Tube O.D. | 5/8 in |
Port Size | 7/8 |
SAE Reference No. | 070120 |
End Types | JIC 37° & O-Ring Boss |
Fitting Type | Adapter |
Fitting Description | Straight Thread O-Ring Connector |
Weight | 0.3 LB |
