
- Straight Thread O-Ring Connector w/ 7/8" Male JIC & 3/4" Port Size
End Types 2 | JIC 37°, O-Ring Boss |
End Size | 3/4 O-Ring Boss(m), 7/8 JIC(m) |
Tube O.D. | 7/8 in |
Fitting Description | Straight Thread O-Ring Connector |
Overall Length | 1.99 in |
SAE Reference No. | 070120 |
No. of Ends | 2 |
Fitting Type | Adapter |
End Types | JIC 37° & O-Ring Boss |
Material | Carbon Steel |
Port Size | 3/4 |
Fitting Angle | Straight |
Weight | 0.41 LB |
