
- Straight Thread O-Ring Connector Extended Fitting Description
- 1 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 1 1/16-12 Thread Size 2
Series | 202701 |
End Type 1 | SAE 37 |
Fitting Type | Adapter |
Fitting Angle | Straight |
End Type 2 | SAE 37 |
Thread Size | 1 5/16-12 |
End Gender 2 | Male |
Fitting Description | Straight Thread O-Ring Connector Extended |
Thread Sealant | No |
No. of Ends | 2 |
Tube O.D. | 1 in |
Tube O.D. 2 | 3/4 in |
End Gender 1 | Male |
Weight | 0.0 LB |
