
- Straight Thread O-Ring Connector Extended Fitting Description
- 1 1/16-12 Thread Size 1
- 7/8-14 Thread Size 2
- 1.86 in Length
- 1.25 in Height
Material | Carbon Steel |
Fitting Description | Straight Thread O-Ring Connector Extended |
Series | 202701 |
Thread Size | 1 1/16-12 |
Finish | Dura-Kote |
Length | 1.860 in |
No. of Ends | 2 |
End Type 2 | SAE 37 |
Fitting Type | Adapter |
End Type 1 | SAE 37 |
Fitting Angle | Straight |
Hex Size 1 | 1.25 in |
End Gender 1 | Male |
Height | 1 1/4 in |
Thread Sealant | No |
Weight | 0.0 LB |
