
- Small Hex Union w/ 1/2" Male 37° JIC x 3/8" Male 37° JIC
SAE Reference No. | 070101 |
End Size | 3/8 JIC(m), 1/2 JIC(m) |
End Types | JIC 37° |
End Types 2 | JIC 37° |
Overall Length | 1.52 in |
Fitting Angle | Straight |
Material | Carbon Steel |
Tube O.D. 1 | 1/2 in |
No. of Ends | 2 |
Hex Size | 13/16 in |
Tube O.D. 2 | 3/8 in |
Fitting Type | Adapter |
Fitting Description | Small Hex Union |
Weight | 0.113 LB |
