
- Small Hex Union w/ 5/16" Male 37° JIC x 5/16" Male 37° JIC
SAE Reference No. | 070101 |
Overall Length | 1.37 in |
End Types | JIC 37° |
Fitting Angle | Straight |
End Types 2 | JIC 37° |
End Size | 5/16 JIC(m) |
Tube O.D. 2 | 5/16 in |
Hex Size | 9/16 in |
Tube O.D. 1 | 5/16 in |
Material | Carbon Steel |
Fitting Description | Small Hex Union |
Fitting Type | Adapter |
No. of Ends | 2 |
Weight | 0.047 LB |
